Zoro Homepage

Busbar, 100A, 300V AC, 48V DC

  • Mfr # 2314

  • Zoro # G903077168


product price: $16.35
/ea

Key Features

Amps
100A
Voltage
300V AC, 48V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2314
Zoro #
G903077168
UPC #
632085023140
Country of Origin
United States

Details

Item
Busbar
Amps
100A
Voltage
300V AC, 48V DC

Description

MiniBus 100 Ampere Common BusBar 5 x 8-32 Screw Terminal with Cover
PN: 2314
  • Great for limited space applications in electronics cabinets and under dashboards
  • Snap on insulating cover attaches to studs and allows unobstructed wire access
  • Raised bus provides easy access to multiple wires on a single screw
  • Pressed on busbar eliminates the need for securing nut
  • Stainless steel studs allow high torquing for excellent electrical contact
  • Tin-plated copper bus for maximum conductivity and corrosion resistance
    =
  • Recessed mounting holes eliminate accidental shorts to aluminum and steel mounting surfaces
  • Captive star type lock washers meet CE requirements for anti-rotation and eliminate handling of small, easily dropped parts
  • Stainless steel Phillips screws for easier installation and resistance to stripping
  • UL 94-VO rated base material resists high heat

Continuous Amperage130 Amperes AC/DCMaximum Voltage Rating300 Volts AC/48 Volts DCBus MaterialTin-Plated Copper CDA 110/UNS11000Base MaterialReinforced PolycarbonateCover MaterialClear PolycarbonateWeight0.17Lb

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.