Zoro Homepage

Busbar, 100A, 300V AC, 48V DC

  • Mfr # 2702

  • Zoro # G503532562


product price: $22.99
/ea

Key Features

Amps
100A
Voltage
300V AC, 48V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2702
Zoro #
G503532562
UPC #
632085027025
Country of Origin
United States

Details

Item
Busbar
Amps
100A
Voltage
300V AC, 48V DC

Description

2702 DualBus 100AMP Common BusBar 10 x 8-32 Screw Terminal

Features:

  • Combines negative and positive buses on one block
  • Tin-Plated Copper CDA 110 / UNS 11000
  • UL 94-V0 Rated, Glass Reinforced Thermoplastics
  • #8-32 Screw
  • 10 per bus
  • Maximum Voltage: 300V AC / 48V DC

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.