Zoro Homepage

Busbar, 100A, 48V DC

  • Mfr # 2306

  • Zoro # G4557140


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Amps
100A
Voltage
48V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2306
Zoro #
G4557140
UPC #
632085023065
Country of Origin
United States

Details

Item
Busbar
Amps
100A
Voltage
48V DC

Description

Blue Sea 2306 MiniBus 100AMP Common BusBar Grounding BusBar 6 x 8-32 Screw Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.