Zoro Homepage

Busbar Cover, 1000A, 150V

  • Mfr # 1992

  • Zoro # G303532724


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Amps
1000A
Voltage
150V
Fusible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1992
Zoro #
G303532724
UPC #
632085019921
Country of Origin
Thailand

Details

Item
Busbar Cover
Amps
1000A
Voltage
150V
Fusible
Yes

Description

PowerBar 1000 - 8 5/16" Terminal Studs w/Cover
Complex wiring systems require a single point to consolidate large and small conductors. The PowerBar 1000 offers a 1,000 Amp busbar with various size studs and screws to connect conductors and fuse blocks.
Features:
  • 1,000 Amp busbar for large complex wiring systems
  • Tin plated pure electrical copper for maximum conductivity
  • Stepped bus design offers two elevations for conductors which doubles the density of the wire loom compared to traditional bus bars
  • Busbar and fuse block elevations match common fuse blocks allowing for multiple fuse block attachment, eliminating the need for connecting cables
  • One-piece serrated flange nuts ensure correct and secure connections
  • Stainless steel 8-32 screws with captive lock washers for securing smaller gauge wires
  • Busbar may be cut to a shorter length to accommodate constricted spaces
  • Bi-directional busbar end caps allow the ganging of additional busbars
  • Snap on insulating cover meets ABYC and USCG requirements and includes label recess

Specs:
  • Number of Terminal Studs: 8
  • Continuous Rating: 1000A
  • Bus Material: Tin-Plated Copper C11000
  • Mounting Holes: Accepts #10 (M5) Screws
  • Terminal Stud Size: 5/16

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.