
Circuit Breaker, 187 Series, 25A, Not Rated, 5kA at 14V DC
Mfr # 7035
Zoro # G4491194
product price: $89.85
/ea
Free Shipping & Returns
Key Features
Series
187
Amps
25A
AC Voltage Rating
Not Rated
Circuit Breaker Actuator
Lever
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7035
Zoro #
G4491194
UPC #
632085070359
Country of Origin
Mexico
Dimensions
Width
2.26 in
Depth
2.482 in
Height
3.386 in
Details
Item
Circuit Breaker
Series
187
Amps
25A
AC Voltage Rating
Not Rated
Circuit Breaker Actuator
Lever
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
5kA at 14V DC
Trip Type
Thermal
Terminal Connection
Screw
DC Voltage Rating
48V DC
Description
Blue Sea 7035 187 - Series Thermal Circuit Breaker - 25Amp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.