Circuit Breaker, 187 Series, 30A, Not Rated, 5kA at 14V DC

  • Mfr # 7136

  • Zoro # G703532898


product price: $92.10
/ea
Free Shipping & Returns

Key Features

Series
187
Amps
30A
AC Voltage Rating
Not Rated
Circuit Breaker Actuator
Lever
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7136
Zoro #
G703532898
UPC #
632085171360
Country of Origin
Mexico

Dimensions

Width
2.323 in
Depth
1.797 in
Height
3.439 in

Details

Item
Circuit Breaker
Series
187
Amps
30A
AC Voltage Rating
Not Rated
Circuit Breaker Actuator
Lever
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
5kA at 14V DC
Trip Type
Thermal
Terminal Connection
Screw
DC Voltage Rating
48V DC

Description

187 - Series Thermal Circuit Breakers - Surface Mount
30 Amp Circuit Breaker
PN: 7136
Features:
  • Combines switching and circuit protection into a single device
  • All components meet SAE J1171 external ignition protection requirements
  • Clear, single lever operation
  • "Trip Free" design cannot be held "ON" during fault current condition
  • Waterproof
  • Recessed mounting holes for clean appearance
  • Large clearance around terminal studs accept heavy gauge wire lugs
  • Robust 5/16 terminals provide high torque connections
  • Large lever with vertical/horizontal orientation provides indication of trip status
  • Ignition protected - safe for installation aboard gasoline powered boats

Specifications Circuit Breaker Class:Type III - Switchable / Manual Reset - Trip FreeType:Thermally Responsive Bi-Metal BladeCase Material:Thermoset PolyesterVoltage Rating:48 Volts DC MaximumInterrupt Rating:5,000 Amperes @12 Volts DC 3,000 Amperes @24 Volts DC 1,500 Amperes @42 Volts DCOperating Temperature Range:-25C° to +82C°

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.