
Circuit Breaker, 50A, 120V AC, 5kA at 32V DC
Mfr # 2142
Zoro # G702942780
product price: $55.79
/eaKey Features
Amps
50A
AC Voltage Rating
120V AC
Circuit Breaker Actuator
Push Button
Max. AIR Rating
5kA at 32V DC
Trip Type
Thermal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2142
Zoro #
G702942780
UPC #
632085021429
Country of Origin
Mexico
Dimensions
Width
1.189 in
Depth
1.825 in
Height
2 in
Details
Item
Circuit Breaker
Amps
50A
AC Voltage Rating
120V AC
Circuit Breaker Actuator
Push Button
Max. AIR Rating
5kA at 32V DC
Trip Type
Thermal
Terminal Connection
Screw
DC Voltage Rating
32V DC
Description
2142
Amperage: 50A
Features:
Amperage: 50A
Features:
- Weatherproof
- Can be used as Main, Branch, or 24 hour circuit protection
- Compact design enables high density circuit protection configurations
- Push-to-reset operation
- "Trip Free" design cannot be held "ON" during fault current condition
- Ignition protected - Safe for installation aboard gasoline powered boats
- Captive star lock washers meet requirements for anti-rotation and eliminate handling of small, easily dropped parts
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.