Circuit Breaker, A Series, 25A, 1 Pole, 240V AC, 5kA at 32V DC

  • Mfr # 7405

  • Zoro # G510772388


product price: $47.71
/ea

Key Features

Series
A
Amps
25A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Actuator
Flat Rocker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7405
Zoro #
G510772388
UPC #
724086216994
Country of Origin
China

Dimensions

Width
3/4 in
Depth
2.40 in
Height
2.31 in

Details

Item
Circuit Breaker
Series
A
Amps
25A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Actuator
Flat Rocker
Max. AIR Rating
5kA at 32V DC
Trip Type
Hydraulic Magnetic
Terminal Connection
Screw
DC Voltage Rating
32V DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.