
Circuit Breaker, A Series, 30A, 2 Pole, 120/240V AC, 5kA
Mfr # 3102100
Zoro # G102942823
product price: $406.99
/ea
Free Shipping & Returns
Key Features
Series
A
Amps
30A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Actuator
Flat Rocker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3102100
Zoro #
G102942823
UPC #
632085310219
Country of Origin
Mexico
Details
Item
Circuit Breaker
Series
A
Amps
30A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Actuator
Flat Rocker
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
5kA
Trip Type
Hydraulic Magnetic
DC Voltage Rating
Not Rated
Description
A-Series ELCI Main Circuit Breaker - Double Pole 120V AC 30A - Flat Rocker
Features:
- Provides over current and leakage protection per ABYC E-11 for whole boat shore power protection
- Meets UL 1500 external ignition protection requirements
- Trips on short circuit, overload, or leakage to ground
- Front panel mount—installed in a power distribution panel
Specifications:
- Amperage: 30A
- Actuator Style: Flat Rocker
- Poles: 2
- Ignition Protected: Yes
- Max Voltage: 240VAC/120VAC per pole
- Circuit Breaker Type: Magnetic Hydraulic - trip free
- Interrupt Capacity: 5000A
- Minimum Operating Temperature: -35 degrees C
- Max Operating Temperature: 65 degrees C
- Leakage Trip Amps: 30mA
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.