
Circuit Breaker, A Series, 32A, 2 Pole, 120/240V AC, 7.5kA at 65V DC
Mfr # 7349
Zoro # G702942964
product price: $52.99
/eaKey Features
Series
A
Amps
32A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7349
Zoro #
G702942964
UPC #
632085073497
Country of Origin
Mexico
Dimensions
Width
1-1/2 in
Depth
2 in
Height
2 in
Details
Item
Circuit Breaker
Series
A
Amps
32A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Actuator
Toggle
Max. AIR Rating
7.5kA at 65V DC
Trip Type
Hydraulic Magnetic
Terminal Connection
Screw
DC Voltage Rating
65V DC
Description
A-Series Toggle Double Pole
PN: 7349
Poles: 2
Color: Black
Amperage: 32A
Features:
PN: 7349
Poles: 2
Color: Black
Amperage: 32A
Features:
- Meets American Boat and Yacht Council (ABYC) standards
- UL 1077 recognized, TUV certified, CE marked for Europe and CSA certified for Canada
- The industry standard circuit breaker for Blue Sea Systems electrical panels
- Combines switching and circuit protection into a single device
- Used as AC Main circuit protection
- "Trip Free" design cannot be held "ON" during fault current condition
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.