
Circuit Breaker, C Series, 100A, 1 Pole, 240V AC, 5kA at 48V DC
Mfr # 7250I
Zoro # G602942248
product price: $50.82
/eaKey Features
Series
C
Amps
100A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7250I
Zoro #
G602942248
UPC #
632085725006
Country of Origin
Mexico
Dimensions
Width
3/4 in
Depth
2.625 in
Height
2-1/2 in
Details
Item
Circuit Breaker
Series
C
Amps
100A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Actuator
Toggle
Max. AIR Rating
5kA at 48V DC
Trip Type
Hydraulic Magnetic
Terminal Connection
Screw
DC Voltage Rating
48V DC
Description
C-Series Toggle Single Pole
PN: 7250I
Poles: 1
Color: Red
Amperage: 100A
Features:
PN: 7250I
Poles: 1
Color: Red
Amperage: 100A
Features:
- Ignition Protected
- Provides overcurrent protection for inverters, bow thrusters, and windlasses
- Combines switching and circuit protection into a single device
- "Trip Free" - cannot be held closed after trip
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.