Blue Sea Systems

Open Fuse Block, 30 to 100A Amp Range, 32V DC Volt Rating


product price: $58.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series ST
  • Amp Range 30 to 100A
  • Voltage Rating 32V DC
  • Connector Type Screw
  • Mounting Style Bolt-Down
See all product information

Product Information

Dimensions

Width 1.518 in
Length 3.315 in
Height 4.894 in

Details

Item Open Fuse Block
Series ST
Amp Range 30 to 100A
Voltage Rating 32V DC
Connector Type Screw
Mounting Style Bolt-Down
Fits Fuse Type Fast Acting, Time Delay, Glass
Max. Amps 100A
Max. Voltage 32V DC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.