Shop All Fuse Blocks & Holders
Blue Sea Systems
Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating
Mfr # 5025
Zoro # G904027902
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class CC
- Series ST
- Amp Range 30 to 100A
- Voltage Rating 32V DC
- Connector Type Screw
Product Information
- Brand Blue Sea Systems
- MFR # 5025
- Zoro # G904027902
- UPC # 632085050252
- Country of Origin China
- Category Fuse Blocks & Holders
Dimensions
Length | 3.315 in |
Width | 1.518 in |
Height | 4.894 in |
Details
Description
5025ST Blade Fuse Block With Cover6 Circuit with Negative BusClear insulating cover with label recesses accept Small Format LabelsCover Satisfies ABYC/USCG requirements for insulationTin-plated copper buses and fuse clips give 30 Amperes rating per circuitAccepts ATO and ATC fast acting blade fuses20 write-on circuit labels includedProduct : BLUE SEA 5025 FUSE BLOCK SCREW TERM BLADE Manufacturer : BLUE SEA SYSTEM Manufacturer Part No : 5025 UPC : 632085050252
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.19 to 2.31 in. (74011034)
- EATON Cutler-Hammer Illuminated Push Button, 30mm, 120VAC (10250T397LGD2A-53)
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY (E2008S.30.10)
- HUBBELL Strain Relief Cord Support 0.97-1.25 (073-03-1205)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5026)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5029)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 110 to 200A Amp Range, 160V DC Volt Rating (5007100)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 35 to 750A Amp Range, 32V DC Volt Rating (5503)
- BLUE SEA SYSTEMS Open Fuse Block, 30 to 100A Amp Range, 32V DC Volt Rating (5025-BSS)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5028)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-1SQ)
- Blue Sea Systems Fuse Blocks & Holders