Zoro Homepage

Fuse Holder, 30A Amp Range, Wire Leads

  • Mfr # 5061

  • Zoro # G4493949


product price: $12.29
/ea

Key Features

Connector Type
Wire Leads
Mounting Style
In-Line
Wire Range
16 AWG to 12 AWG
Max. Amps
30A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5061
Zoro #
G4493949
UPC #
632085050610
Country of Origin
Mexico

Details

Item
Fuse Holder
Connector Type
Wire Leads
Mounting Style
In-Line
Wire Range
16 AWG to 12 AWG
Max. Amps
30A

Description

Blue Sea 5061 Waterproof Inline Fuse Holder AGC/MDL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.