Zoro Homepage

Open Fuse Block, 30 to 40A Amp Range, 32V DC Volt Rating, Ring; Fork Terminal

  • Mfr # 5037

  • Zoro # G603988313


product price: $74.15
/ea

Key Features

Series
ST
Amp Range
30 to 40A
Voltage Rating
32V DC
Connector Type
Ring; Fork Terminal
Mounting Style
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5037
Zoro #
G603988313
UPC #
632085050375
Country of Origin
China

Dimensions

Height
5.17 in
Length
2.13 in

Details

Item
Open Fuse Block
Series
ST
Amp Range
30 to 40A
Voltage Rating
32V DC
Connector Type
Ring; Fork Terminal
Mounting Style
Screw
Fuse Block Design
Covered

Description

ST Blade Fuse Block w/o Cover - 6 Circuit w/o Negative Bus
Part# 5037
  • Can be used for 24-hour circuits
  • Models available with or without a cover
  • Cover satisfies ABYC/USCG requirements for insulation, incorporates

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.