
Open Fuse Block, 35 to 300A Amp Range, 32V DC Volt Rating, Screw
Mfr # 5005
Zoro # G303532786
product price: $32.39
/eaKey Features
UL Class
CC
Series
ANL
Voltage Rating
32V DC
Connector Type
Screw
Mounting Style
Bolt-Down
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5005
Zoro #
G303532786
UPC #
632085050054
Country of Origin
China
Dimensions
Width
1-1/2 in
Length
4-1/2 in
Height
1.649 in
Details
Item
Open Fuse Block
UL Class
CC
Series
ANL
Amp Range
35 to 300A
Voltage Rating
32V DC
Connector Type
Screw
Mounting Style
Bolt-Down
Fuse Block Design
Covered
Body Material
Reinforced Polycarbonate
Wire Range
2/0 AWG
Description
5005 ANL 35-300AMP Fuse Block with Cover
Features:
- Insulating cover satisfies ABYC/USCG requirements and cover breakouts allow access in any direction
- For use on systems up to 32V DC
- Large 5/16" - 18 studs accept 5/16" (M8) ring terminals, 14 AWG to 2/0 AWG wire
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.