Zoro Homepage

Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating

  • Mfr # 5025

  • Zoro # G103532672


product price: $46.99
/ea

Key Features

UL Class
CC
Series
ST
Amp Range
30 to 100A
Voltage Rating
32V DC
Connector Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5025
Zoro #
G103532672
UPC #
632085050252
Country of Origin
United States

Dimensions

Length
3.315 in
Width
1.518 in
Height
4.894 in

Details

Item
Open Fuse Block
UL Class
CC
Series
ST
Amp Range
30 to 100A
Voltage Rating
32V DC
Connector Type
Screw
Mounting Style
Bolt-Down
Fuse Block Design
Covered

Description

5025 ST Blade Fuse Block with Cover - 6 Circuit with Negative Bus

Features:

  • Clear insulating cover with label recesses accept Small Format Labels
  • Cover Satisfies ABYC/USCG requirements for insulation
  • Tin-plated copper buses and fuse clips give 30 Amperes rating per circuit
  • Accepts ATO and ATC fast acting blade fuses
  • 20 write-on circuit labels included

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.