Zoro Homepage

Open Fuse Block, CC UL Class, 58V DC Volt Rating

  • Mfr # 5194

  • Zoro # G503532937


product price: $65.19
/ea

Key Features

UL Class
CC
Series
MRBF
Voltage Rating
58V DC
Mounting Style
Surface
Fuse Block Design
Covered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5194
Zoro #
G503532937
UPC #
632085051945
Country of Origin
United States

Dimensions

Length
6.17 in
Width
2.93 in
Height
2.36 in

Details

Item
Open Fuse Block
UL Class
CC
Series
MRBF
Voltage Rating
58V DC
Mounting Style
Surface
Fuse Block Design
Covered

Description

Surface Mount 3 Circuit Fuse Block - Independent Source

  • Surface mount fuse blocks accommodate three MRBF fuses for consolidated high amperage circuit protection
  • The independent source fuse block (5194) is ideal for 3 output battery chargers
  • The common source fuse block (5196) provides 3 loads from a single source
  • Clip-on cover insulates terminal connections
  • Versatile wiring options allow all wires to come out a single side
  • Label recesses for easy circuit identification
  • One-piece stainless flange nuts ensure safe and secure connections

Specifications

  • Ignition Protected: Yes
  • Maximum Amperage: 240 per circuit
  • Maximum Voltage: 58v DC
  • Maximum Torque: 100 in-lb
  • Terminal Stud Size: M8 (5/16"-18)

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.