
Open Fuse Block, ST Series, 25 to 80A Amp Range, 32V DC Volt Rating
Mfr # 5056100
Zoro # G005729507
product price: $42.19
/eaKey Features
UL Class
CC
Series
ST
Amp Range
25 to 80A
Voltage Rating
32V DC
Connector Type
Bus Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5056100
Zoro #
G005729507
UPC #
632085505615
Country of Origin
Mexico
Dimensions
Length
5.41 in
Width
3.39 in
Height
1.99 in
Mounting Hole Dia.
1/4 in
Details
Item
Open Fuse Block
UL Class
CC
Series
ST
Amp Range
25 to 80A
Voltage Rating
32V DC
Connector Type
Bus Bar
Fuse Block Design
Covered
Wire Range
8 AWG to 4 AWG, 16 AWG to 10 AWG
DC Voltage Rating
32V DC
Description
5056100 - Water Resistant ST-Blade Fuse Block with Cover
This Blue Sea fuse block provides water-resistant circuit protection for ATO/ATC fuses and circuit breakers in a compact footprint. Now with wing screws for toolless access.
Features:
- Water-resistant design with a standard ring or spade-type terminals
- Allows for simple wiring with standard tools
- Accepts a wide range of wire sizes
- Includes 3 wire plugs to maintain a water-resistant rating if less than 4 loads are required
- Accepts ATO and ATC fast acting blade fuses
- Accepts ATO/ATC-Style Low Profile Circuit Breakers
- Nests with other ST-Blade water-resistant fuse blocks and water-resistant 100A busbars to reduce wire
- 5056100 meets ABYC/USCG insulation requirements
- Tin-plated copper busses and fuse clips
- Includes four write-on circuit labels
- Spare fuse and fastener storage in cover
- Wing screws designed for tool-free installation of cover to meet ABYC compliance
Technical Specifications:
- Cover - yes
- Maximum Voltage - 32V DC
- Bus Material - Tin-plated Copper
- Mounting Holes - Accepts 1/4" (6mm) screws
- Terminal Screws - 4 x # 8-32 with captive star lock washer
- Wire Size - Input - (1) 8 AWG to 4 AWG
- Wire Size - Load - (4) 16 AWG to 10 AWG
In the Box:
- 5056100 Busbar
- Instruction Manual
*Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.