This item is Discontinued.

Blue Sky Coming Up Roses Create-Your-Own Cover Weekly/Monthly Planner, 11 x 8.5, 12-Month (Jan to Dec): 2023 140092

Coming Up Roses Create-Your-Own Cover Weekly/Monthly Planner, 11 x 8.5, 12-Month (Jan to Dec): 2023 (Discontinued)

  • Mfr # 140092
  • Zoro # G005672322
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
140092
Zoro #
G005672322
UPC #
699931906835
Country of Origin
China

Dimensions

Sheet Size
11 x 8.5

Details

Style
Wire-O
Format
One Week per Two-Page Spread; One Month per Two-Page Spread
Color
Blush/Cream
Cover Color
Gold
Cover Material
Laminated Paperboard; Plastic
Item
Calendars and Planners
Calendar Term
12-Month (Jan to Dec)
Page Theme
Pink Artwork
Binding Details
Twin-Wire
Cover Theme
Day Designer Coming Up Roses
Dated/Undated
Dated
Edition Year
2023

Description

Day Designer planners offer both functionality and modern beauty to help you stay on track and focused throughout your busy days. Includes introductory letter from Whitney English, worksheets for personal goals and intentions, dated calendars, yearly overviews, holidays and notes. This smart, stylish, unique planning system features the Coming Up Roses cover with cream roses on a blush background. Weekly calendar view per two-page spread contains space for daily schedule, to-do list, and top three goals for the week. Monthly calendar view per two-page spread offers a visual overview of your time. A clear CYO (create your own) cover pocket allows you to keep track of loose notes, details and papers in the front of your planner. Twin-wire binding and durable, coated tabs offer easy page turning and access to past, present and future months. Stay on track throughout the year with this planner, dated January to December. The Day Designer collection of beautiful and functional planning products and accessories inspire busy individuals to live a well-designed life.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.