
Day Designer Wirebound Wall Calendar, 11 x 8 3/4, White Floral, 2020 (Discontinued)
- Mfr # BLS103629
- Zoro # G5172323
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLS103629
Zoro #
G5172323
UPC #
699931902615
Country of Origin
China
Dimensions
Sheet Size
11 x 8.75
Details
Style
Binding-Twin-Wire; Wire-O
Refills
No
Color
Day Designer Floral White
Format
Monthly
Weight
0.35 lbs
Seasonal Availability
Yes
Page Theme
Peyton Floral Artwork
Academic Year
No
Reversible
No
Julian Dates
No
Hanger Style
Wire Loop
Dated/Undated
Dated
Binding Type
Wire-O
Calendar Term
12-Month (Jan to Dec)
Calendar Reference Blocks
Past Month; Future Month
Edition Year
2023
Sheet Color
White/Multicolor
Description
Blue SkyTM Day Designer Wirebound Wall Calendar, 11 x 8 3/4, White Floral, 2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.