This item is Discontinued.

Blue Sky Fly By Frosted Weekly/Monthly Planner, 8x5, Blush/Pink Cover, 12-Month (Jan to Dec): 2023 140196

Fly By Frosted Weekly/Monthly Planner, 8x5, Blush/Pink Cover, 12-Month (Jan to Dec): 2023 (Discontinued)

  • Mfr # 140196
  • Zoro # G705672271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140196
Zoro #
G705672271
UPC #
699931401965
Country of Origin
China

Dimensions

Sheet Size
8 x 5

Details

Style
Wire-O
Format
One Week per Two-Page Spread; One Month per Two-Page Spread
Color
Multicolor
Item
Calendars and Planners
Cover Color
Gold
Cover Material
Polypropylene
Binding Details
Twin-Wire
Calendar Term
12-Month (Jan to Dec)
Page Theme
Butterfly Artwork
Dated/Undated
Dated
Cover Theme
Fly By Butterflies Artwork
Edition Year
2023

Description

Frame your plans with elegance. Butterflies flit across this beautiful Fly By cover and bring peace to your busy schedule with its graceful pink and blue florals on a cream background. Two-page-per-week spread features lined daily blocks. Monthly view per two-page spread includes a Notes section for important projects. Monthly tabs are coated for durability. Durable, frosted flexible front cover. Twin-wire binding offers easy page turning. Includes pages for Yearly Goals, Contacts, Reference Calendars, and extra Notes pages. Thick, premium quality pages reduce ink bleed-through. Includes six bonus past monthly views for easy yearly transition (July-Dec).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.