
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLS150538
Zoro #
G012922007
UPC #
699931505380
Country of Origin
China
Dimensions
Width
6.3 in
Book-Spine Length
8.86 in
Details
Paper Color
White
Cover Material
Faux Leather
Book-Binding Details
Twin-Wire
Sheet-Ruling Color
Gray
Note-Rule Lines per Sheet
32
Back-Cover Material
Faux Leather
Book-Binding Type
Wire-O
Sheets per Book/Journal
80
Book-Binding Edge
Side
Number of Subjects/Sections
1
Description
Rugged and durable, the ASMBLD personal notebook offers lined and perforated pages. Perfect for travel writing, job interviews, or business meetings, this undated notebook comes with a faux leather cover in tan and sturdy twin-wire binding in gunmetal gray.
- Lined pages provide space for taking notes.
- Perforated pages for easy tear-out.
- Durable, textured faux leather cover with silver accents designed for long-last use.
- Strong twin-wire binding is gunmetal gray and provides easy page-turning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.