22'' Square Peak Patio Smokeless Fire Pit with Spark Screen and Screen Lift

  • Mfr # SFP22SQ-BC

  • Zoro # G813118098


product price:  $485.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
16 in
Width
22 in
Height
22 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP22SQ-BC
Zoro #
G813118098
UPC #
067472270027
Country of Origin
China

Dimensions

Length
16 in
Width
22 in
Height
22 in

Details

Material
Steel
Color
Black
Shape
Square

Description

Blue Sky Outdoor Living Fire Pit - 22 x 16 Square Peak Smokeless Fire Pit with Spark Screen and Screen Lift &Removable Ash Catch in Black Powder-Coated Paint


  • EFFICIENCY - Newly engingeered, patent-pending design draws heat closer to the outside walls for an efficient smokeless burn
  • CONSTRUCTION œ Heavy duty steel double-wall design with integrated structure improves airflow and joins legs, burn chamber, and bezel for strength and durability
  • BEZEL - Extended bezel on the top of fire pit helps to direct air flow into the chamber, PROMOTING A BETTER SMOKELESS BURN
  • MAXIMIZE SPACE œ Square shape maximizes space to fit standard length firewood. Holds 3 standard length split logs per layer
  • CONVENIENCE œ Lift-out ash catch and grate with handles, is fully removable, for easy clean up
  • ASSEMBLY - Tongue and grove design make it easy to secure the sides together and assemble in ten minutes or less
  • DUAL FUEL œ Use standard firewood and/or wood pellets to generate a significant amount of heat.
  • ADDED SAFETY - Included spark screen helps eliminate any stray ash or embers from escaping, with screen lift to reposition screen when hot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.