Shop BLUE SKY OUTDOOR LIVING
See all product information
Create Account
Dallas Cowboys 22'' NFL Square Peak Patio Smokeless Fire Pit Medallion Series
- Mfr # SFP22SQ-COWBOYS
- Zoro # G013118065
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
16 in
Width
22 in
Height
22 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP22SQ-COWBOYS
- Zoro #
- G013118065
- UPC #
- 067472281269
- Country of Origin
- China
- Material
- Steel
- Color
- Black
- Shape
- Square
- Design
- Dallas Cowboys
Dimensions
- Length
- 16 in
- Width
- 22 in
- Height
- 22 in
- Size
- 22 in
Description
Blue Sky Outdoor Living Fire Pit - 22 x 16 Dallas Cowboys Square Peak Smokeless Fire Pit with Two Dallas Cowboys Medallions &Lift-Out Ash Catch
- Two Dallas Cowboys NFL medallions to enhance the overall look of the fire pit
- Square Peak Smokeless Patio Fire Pit has a newly engineered, patent-pending design that offers a highly efficient smokeless burn
- Assembles is ten minutes or less
- Dual fueled use standard firewood and/or wood pellets to generate a significant amount of heat. Square shape allows for maximum space to fit standard length firewood
- Lift-out ash catch makes for simple cleanup
- Bezel is built into the body of the pit to help direct air flow into the middle of the chamber, improving the burn
- Steel double-wall construction improves airflow through the fire pit and draws oxygen into the fire
- Integrated body structure joins legs, burn chamber and bezel for strength and durability
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.