This item is Discontinued.

Blue Sky Outdoor Living 36'' Phoenix Square Smokeless Fire Pit Insert SFRI3612

36'' Phoenix Square Smokeless Fire Pit Insert (Discontinued)

  • Mfr # SFRI3612
  • Zoro # G513118138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFRI3612
Zoro #
G513118138
UPC #
67472283041
Country of Origin
China

Dimensions

Length
12.01 in
Width
41.54 in
Height
41.54 in
Size
36 in

Details

Material
Steel
Color
Black
Shape
Square
Design
Phoenix

Description

Blue Sky Outdoor Living Fire Pit Insert - 41.54 x 12.01 Square Smokeless Fire Pit Insert with Double Wall Construction &1.0mm Cold Rolled Steel Construction


  • Overall assembled size of 41.54" W x 41.54" D x 12.01" H
  • Double wall construction for a smokeless burn
  • Use on its own or as an insert for a block structure
  • This patent pending design makes for simple assembly
  • The large burn chamber accommodates large pieces of wood
  • Constructed of 1.0mm Cold Rolled Steel
  • For outdoor use only
  • Bricks and stones not included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.