This item is Discontinued.

Blue Sky Outdoor Living 36'' Round Fire Ring Black- .8mm FR361008

36'' Round Fire Ring Black- .8mm (Discontinued)

  • Mfr # FR361008
  • Zoro # G213118094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR361008
Zoro #
G213118094
UPC #
67472234357
Country of Origin
China

Dimensions

Length
10 in
Width
36 in
Height
36 in

Details

Material
Steel
Color
Black
Shape
Round

Description

Blue Sky Outdoor Living Fire Ring - 36 x 10 Round Fire Ring with Black Finish &.8 mm Steel Thickness


  • Sturdy and durable steel construction
  • Can be used by itself or as a block insert (blocks not included)
  • .8 mm steel thickness
  • Keeps fire contained, creating a safe environment
  • Four sides easily bolt together
  • Bottomless: Yes
  • All hardware required for assembly included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.