This item is Discontinued.

Blue Sky Outdoor Living 36'' Round Fire Ring- Kansas City Chiefs FR361208-CHIEFS

36'' Round Fire Ring- Kansas City Chiefs (Discontinued)

  • Mfr # FR361208-CHIEFS
  • Zoro # G113118064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR361208-CHIEFS
Zoro #
G113118064
UPC #
67472233176
Country of Origin
China

Dimensions

Length
12 in
Width
36 in
Size
36 in
Thickness
0.03 in

Details

Material
Steel
Color
Black
Shape
Round
Design
Kansas City Chiefs

Description

Blue Sky Outdoor Living Fire Ring - 36 x 12 Kansas City Chiefs Round Fire Ring with Team Logo Cutout &Mesh Backing


  • Sturdy and durable steel construction
  • Team logo cutout creates ambiance for your next gathering with friends and family
  • Fast and simple to assemble
  • Includes a mesh backing to help prevent sparks from escaping
  • Keeps fire contained, creating a safe environment
  • Four sides easily bolt together
  • All hardware required for assembly included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.