This item is Discontinued.

Blue Sky Outdoor Living Chicago Bears Improved Smokeless Patio Fire Pit PFP2216-BEARS

Chicago Bears Improved Smokeless Patio Fire Pit (Discontinued)

  • Mfr # PFP2216-BEARS
  • Zoro # G413118139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFP2216-BEARS
Zoro #
G413118139
UPC #
67472278313
Country of Origin
China

Dimensions

Length
16 in
Width
21.6 in
Height
21.6 in

Details

Material
steel
Color
Black
Shape
Round
Design
Chicago Bears

Description

Blue Sky Outdoor Living Fire Pit - 21.6 x 16 Chicago Bears Smokeless Patio Fire Pit 2.0 Series with Lift-Out Ash Catch &Team Logo


  • DESIGN - NFL Chicago Bears logo laser cut into the fire pit with featured color behind it
  • CONVENIENCE œ NEW lift-out ash catch and grate insert with handles, is fully removable, for easy clean up
  • BEZEL - NEW 93% extended bezel on the top of fire pit helps to direct air flow, PROMOTING A BETTER SMOKELESS BURN
  • EFFICIENCY - NEW raised burn chamber creates a more efficient secondary burn without limiting fuel capacity
  • CONSTRUCTION œ Heavy duty steel double-wall design creates a secondary burn that reduces smoke and embers
  • DUAL FUEL œ Burn firewood and/or wood pellets to generate a significant amount of heat.
  • SMOKELESS - Generates a significant heat for a great backyard bonfire
  • DIMENSIONS - 21.60" W x 21.60" D x 16.00" H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.