Classic Cover, Large, Black Generator, 32.75"x24.5"
- Mfr # 79537
- Zoro # G7540351
product price:Â
$
32.59
/ea
Key Features
Width
24.5 in
Length
32.75 in
Color
Black
Material
100% Woven Polyester
Cover Dimensions
31.25 in L x 23 in W x 19.25 in H (7,000 watts - Large)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 79537
- Zoro #
- G7540351
- UPC #
- 00052963795370
- Country of Origin
- China
- Item
- Cover,Large,Black Generator
- Color
- Black
- Material
- 100% Woven Polyester
Dimensions
- Width
- 24.5 in
- Length
- 32.75 in
- Cover Dimensions
- 31.25 in L x 23 in W x 19.25 in H (7,000 watts - Large)
- Height
- 21.25 in
- Size
- Generators 31.25"L x 23"W x 19.25"H (7,000 watts - Large)
Description
Cover,Large,Black Generator
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.