This item is Discontinued.

Blue Sky Outdoor Living Outdoor Kitchen 3-Piece Combo Set 4 OKCDR1-D2-D2

Outdoor Kitchen 3-Piece Combo Set 4 (Discontinued)

  • Mfr # OKCDR1-D2-D2
  • Zoro # G613119615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OKCDR1-D2-D2
Zoro #
G613119615
UPC #
67472278917
Country of Origin
China

Dimensions

Width
90 in
Height
35.75-37.25 in
Depth
25.25 in

Details

Material
Stainless Steel
Color
Gray

Description

Blue Sky Outdoor Living Outdoor Kitchen - 90 x 35.75-37.25 3-Piece Combo with Food Grade Stainless Steel &Patented Folding Design


  • Provides additional food preparation space
  • Brushed stainless steel is easy to wipe clean
  • Food grade stainless steel
  • Minimal, smooth installation
  • modern, sleek style that compliments any home
  • Innovative patented folding design makes assembly quick and frustration free
  • Slate-gray tempered glass drawer fronts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.