
Honeywell Xenon 1D/2D Area Imaging Barcode Scanner, Black
Mfr # 1950GSR-2-N
Zoro # G404973204
product price: $1,439.99
/ea
Free Shipping & Returns
Key Features
Application
Distribution Centers
Point of Sale
Retail
Features
Honeywell Scanner Management Utility (SMU)
Host System Interface
KBW
RS-232
RS-485
USB
Operating temperature
0 - 50 °C
32 - 122 °F
Power Connector Type
Corded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1950GSR-2-N
Zoro #
G404973204
UPC #
-
Country of Origin
China
Dimensions
Depth of Field
0 - 34.2 in
Details
Application
Distribution Centers
Point of Sale
Retail
Features
Honeywell Scanner Management Utility (SMU)
Host System Interface
KBW
RS-232
RS-485
USB
Operating temperature
0 - 50 °C
32 - 122 °F
Power Connector Type
Corded
Drop Specifications
50 1.8 m (6 ft) drops to concrete
Tumble Specifications
2,000 0.5 m (1.6 ft) tumbles
Operating Power
2.5 W
Aimer Type
Bar
Protection Ratings
IP52
Operating Humidity
0 - 95 %
Input voltage
4.4 - 5.5 V DC
Print Contrast
20
Scan Pattern
Area Image
Motion Tolerance
Up to 400 cm/s (157 in/s) for 13 mil UPC at optimal focus
Form Factor
Gun Shape
Engine Type
2D
Scanning Range
High density (HD)
Standard range (SR)
Pitch
45
Storage Temperature Range
- 40 - 158 °F
- 40 - 70 °C
Decode Capability
1D/2D
Brightness
0 - 100000 lux
Skew
65
Description
Xenon 1900, honeywell's sixth-generation of area-imaging technology, is redefining the standard for hand-held scanners. Featuring a custom sensor that is optimized for barcode scanning, xenon 1900 offers industry leading performance and reliability for a wide variety of applications that require the versatility of area-imaging technology. Powered by adaptus imaging technology 6.0, xenon 1900 delivers superior barcode scanning and digital image capture. Xenon 1900 incorporates a revolutionary decoding architecture that combines adaptus imaging technology 5.5, enabling extended depth of field, faster reading and improved scanning performance on poor quality barcodes. features: barcode scanner handheld decoded rs-232/usb/ibm 46xx/keyboard wedge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.