Shop BLUE TWISTERS

4814851 0.75 in. Insert x 0.75 in. Dia. Insert Polypropylene Tee; Blue

  • Mfr # 4814851

  • Zoro # G304108898


product price:  $27.15
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4814851
Zoro #
G304108898
UPC #
670750848407
Country of Origin
Unknown

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Cold water use only
  • Not compatible with compressed air or gases
  • For use with polyethylene pipe
  • Twisting the fitting clockwise
  • ASTM D-2609, ANSI/NSF 14 and 7, NSF61 for potable water
Specifications
  • End 1 Diameter: 3/4 in.
  • End 1 Type: Insert
  • End 2 Diameter: 3/4 in.
  • End 2 Type: Insert
  • Material: Polypropylene
  • Color Family: Blue
  • Application: Pressure Applications
  • Maximum Pressure: 160 psi
  • End 3 Type: FPT
  • Compatible Pipe Material: Polyethylene Plastic
  • Underground Rated: Yes
  • End 3 Diameter: 3/4 in. Double helix
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.