Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Blue Wave Blue Wave NT6116 Hammerhead Shark Animal Float Bean Bag for Swimming Pool NT6116

Blue Wave NT6116 Hammerhead Shark Animal Float Bean Bag for Swimming Pool (Discontinued)

  • Mfr # NT6116
  • Zoro # G504162539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NT6116
Zoro #
G504162539
UPC #
672875000388
Country of Origin
China

Description

Take a bite out of boredom with this fun-loving, floating shark. Its colorful, bright blue design and friendly eyes will bring a smile to your kids’ faces. With hammerhead-style shape, this floating pool toy is easy to take for a ride. Buoyant, polypropylene pellets make it easy to start having fun right away. Stop fiddling with pumps or exhausting your lungs. Floating polypropylene toys are a simple alternative to difficult, inflatable floats. With a UV-resistant, polymer, mesh surface, your kids will enjoy effortless fun for years.

Features
  • Floating bean bag pool toy
  • Doubles as indoor bean bag pillow and pool float
  • Filled with polypropylene pellets for comfort and buoyancy
  • Vibrant, UV-resistant, polyester mesh material
  • Built with 2 safety locking zippers to keep pellets secured inside
  • Easy to clean mesh material - use damp sponge or rag to remove dirt
Specifications
  • Material: Polyester
  • Width: 17.75 in.
  • Height: 13.75 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.