Hank HD Weather-Resistant Universal Offset Umbrella Base w/Grooved Handles and Built-In Wheels, Blk
- Mfr # GM-WL-80040FA-L-BK-GG
- Zoro # G611664810
Key Features
Specifications
Product Information
- MFR #
- GM-WL-80040FA-L-BK-GG
- Zoro #
- G611664810
- UPC #
- 889142956327
- Country of Origin
- China
Dimensions
- Width
- 33.5"
- Length
- 33.75"
Details
- Color
- Black
- Material
- Metal, Polyethylene
- Shape
- Square
Description
Get ready to make the most of every sunny day with this weather-resistant universal offset umbrella base. This versatile outdoor umbrella stand base is designed for use with offset, cantilever, and Roman umbrellas. Built from heavy duty HDPE plastic, this base is high-impact and weather-resistant and engineered not to crack or fade. Moving this cantilever umbrella base is simple thanks to grooved handles on one side for easy lifting and carrying paired with built-in wheels on the other side for hassle-free rolling. An interconnecting strong metal brace delivers additional sturdiness. This umbrella base is fillable thanks to two inlets and two outlets and holds up to 220 lbs. with water only, 375 lbs. with sand only, and 440 lbs. with both water and sand. No assembly is required, so you can focus on relaxing or hosting outdoors. Maintenance is just as worry-free, as the base can be wiped clean with a water-based cleaner. Whether youre looking to enjoy some alone time or provide your guests a welcome outdoor environment, do so with ease with this umbrella base that pairs perfectly with our cantilever umbrellas.
- •Universal Offset Umbrella Base for Cantilever and Roman Umbrellas
- •Black
- •Heavy Duty HDPE Plastic Offers Weather and High Impact Resistance
- •Will Not Crack or Fade
- •Interconnecting Metal Piece for Additional Sturdiness
- •Grooved Handles and Built-In Wheels for Convenient Movement
- •Two Inlets and Two Outlets
- •Holds up to 220 lbs. With Water Only, 375 lbs. With Sand Only, 440 lbs. With Both Water And Sand
- •No Assembly Required
- •Wipes Clean with a water based cleaner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.