Shop BLUE WOLF SALES & SERVICE
See all product information
Create Account
Glass Cleaner, 32 oz, Trigger Spray Bottle
- Mfr # BWEGQ
- Zoro # G204148413
product price:Â
$
34.25
/ea
Key Features
Container Type
Trigger Spray Bottle
Container Size
32 oz
Removes
Grease, Soils, Water Spots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BWEGQ
- Zoro #
- G204148413
- UPC #
- 31134000215
- Country of Origin
- China
- Item
- Glass Cleaner
- Container Type
- Trigger Spray Bottle
- Removes
- Grease, Soils, Water Spots
Dimensions
- Container Size
- 32 oz
Description
Easy Glass Window Cleaner Spray Bottle - 32 oz
32oz bottle easy glass window cleaner. Transparent and streak free. Removes water spots, grease and soils. Safe on tinted glass. Works Fast.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Easy Glass Window Cleaner Spray Bottle - 32 oz
- Dimension: 12 x 3 x 3 in.
- Cube: 108
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.