Shop JAWS PROFESSIONAL
See all product information
Create Account
Glass Cleaner, Spray, Unscented, Ready to Use, 24 PK
- Mfr # JAWS-3421-46
- Zoro # G323372959
product price:Â
$
45.25
/pk of 24, $1.89/ea
Key Features
Ammonia Free
Yes
Ready to Use/Concentrated
Ready to Use
NSF Rating
Not Rated
Fragrance
Unscented
Recommended Dilution
Ready To Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JAWS-3421-46
- Zoro #
- G323372959
- UPC #
- 90165340851
- Country of Origin
- United States
- Item
- Glass Cleaner
- Ammonia Free
- Yes
- Ready to Use/Concentrated
- Ready to Use
- NSF Rating
- Not Rated
- Fragrance
- Unscented
- Recommended Dilution
- Ready To Use
- pH Level
- 7.0 to 8.0
- pH Value
- Neutral
- Color
- Turquoise
- Container Type
- Spray
- Surfaces for Use On
- Soil Suspending Agents
Description
A concentrated, streak-free, non-fogging glass cleaner. Each 10 mL cartridge yields one quart of spray cleaner. Utilizes soil-suspending agents. Formulated without ammonia or alcohol.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.