Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Blue Works Dry Film Lubricant, 10 oz., Aerosol can 110245

Dry Film Lubricant, 10 oz., Aerosol can (Discontinued)

  • Mfr # 110245
  • Zoro # G2804243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110245
Zoro #
G2804243
UPC #
-
Country of Origin
United States

Dimensions

Size
10 oz.
Container Size
10 oz.

Details

Application
Food Grade Trolley Chains
Lubricant Type
Dry Film Lubricant
Container Type
Aerosol can
Net Weight
10 oz.
Min. Operating Temp.
-50 Degrees F
Flash Point
29 Degrees F
Lubricant Film
Dry
NSF Rating
H2 No Food Contact
Lubricant NSF Rating
H2 Food Grade
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Standards
NSF H2
Lubricant Container
Aerosol Can
Max. Operating Temp.
500 Degrees F
Specific Gravity
0.72
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
Sub-Category
Dry Lubricants
Item
Dry Lubricant
VOC Content
0.93%
Lubricant Additives
PTFE

Description

Dry, Container Size 10 oz, Lubricant Container Aerosol Can, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating H2 No Food Contact, VOC Content 0.93 Percent, Extremely Flammable Aerosol (Category 1), Flash Point 29 Degrees F, Standards NSF H2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.