Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Scrubber, 500 cfm, Blue, 115V AC

  • Mfr # BD-AS-550-BL

  • Zoro # G4431387


product price: $722.99
/ea
Free Shipping & Returns

Key Features

Air Flow
250 cfm, 500 cfm
Color
Blue
Type
HEPA Air Scrubber/Negative Air Machine
Voltage
115V AC
Watts
300 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-AS-550-BL
Zoro #
G4431387
UPC #
875333000108
Country of Origin
China

Dimensions

Cord Length (Ft.)
25
Height (In.)
14 in
Overall Dimensions - H x W x D
14 in x 25 in x 20 in
Duct Width (In.)
7 3/4 in
Depth (In.)
20 in
Overall Width
24 in
Length (In.)
23 in
Overall Height
23 in
Duct Height (In.)
7 3/4 in
Overall Depth
15 in
Width (In.)
25 in
Outlet Diameter
7 3/4 in
Manufacturer Warranty Length
1 yr (Parts), 5 yr (Housing)
Power Cord Length
25 ft

Details

Item
Air Scrubber
Air Flow
250 cfm, 500 cfm
Color
Blue
Type
HEPA Air Scrubber/Negative Air Machine
Voltage
115V AC
Watts
300 W
Filter Efficiency (%)
99.97
Finish
Plastic
Agency Compliance
C-ETL-US
Filter Efficiency
99.97 %
Includes
HEPA Filter
MERV
8
Air Flow (CFM)
250 to 500
Standards
C-ETL-US
Filter Rating (Microns)
0.3 micron
Number of Speeds
Variable
Phase
Three
Amps AC
2.5
Hz
60
Weight
39 lb
Housing Material
Polyethylene
Housing Finish
Resin
Maximum Air Flow
500 cfm
Noise Level
60 dB
Filters Included
HEPA (Primary), Pleated (Pre-Filter)
Air Cleaning Method
Particulate Filtration
Audible Visual Alarms
No Alarm
Air Cleaning Technology
Particulate Filtration
Filters Down To
0.3 micron
Housing Color
Blue
Carbon Filter Material
Wood Carbon
CADR Rating (Smoke)
450
Filters Out
Dander, Pollen, Dust, Smoke
Air Intake Location
Front
Filter Change Reminder
Change Filter
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
60 dB
Includes Mounting Hardware
Mounting Hardware Not Included
Overload Protection
Overload Protection Not Included
Mobility
Handle
Auto-Shutoff
Manual
Maximum Coverage Area
1,400 sq ft
Amperage
2.5 A
Primary Filter Type
Pleated
Includes Vacuum Gauge
Vacuum Gauge Not Included
Motor Horsepower
1/3 hp
Includes Filter
Air Filter Included
Frequency
60 Hz
NEMA Plug Rating
5-15P
Number of Cleaning Stages
3
Air Quality Sensor
Air Quality Sensor Not Included
Wattage
300 W
Control Method
Built-In
Air Changes per Hour
3

Description

Air Scrubber, Voltage 115V AC

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.