Shop EDENDIRECT
See all product information
Create Account
190 pt. 6500 sq.ft. Heavy Duty Bucketless Commercial Dehumidifier in Gray , with Pump, Drain Hose
- Mfr # ZR-DE190P
- Zoro # G522701758
product price:Â
$
834.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
15 3/4 in
Height
30.9 in
Color
Gray
Fan Speed
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-DE190P
- Zoro #
- G522701758
- UPC #
- 530822792796
- Country of Origin
- China
Dimensions
- Width
- 15 3/4 in
- Height
- 30.9 in
Details
- Voltage
- 120V
- Color
- Gray
- Fan Speed
- 1
- Application
- Dehumidifiers
Description
The 190 Commercial Dehumidifier is a powerful moisture removal solution, capable of extracting up to 190 pints of moisture daily for areas up to 6,500 sq. ft.. With a 305 CFM capacity and a built-in heavy-duty pump that drains water vertically up to 15 ft., it is perfect for commercial spaces like warehouses and gyms. Its advanced features include an automatic humidistat, programmable timer, and auto defrost function, ensuring efficient operation and optimal humidity control. Durable epoxy-coated coils and a removable filter enhance longevity and performance, making it an ideal choice for rapid drying and moisture management.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.