
Propane Camping Gas, 16.4 oz, 2pk
Mfr # 00014
Zoro # G107845556
product price: $28.75
/pk 2, $14.38/eaKey Features
Material
gas steel cylinder
Height
8"
Weight
2 lbs
Standards
UN
Application
Outdoor Events
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00014
Zoro #
G107845556
UPC #
850030232014
Country of Origin
China
Dimensions
Height
8"
Length
4"
Width
4"
Details
Material
gas steel cylinder
Weight
2 lbs
Standards
UN
Application
Outdoor Events
For Use With
Propane Devices
Fuel Capacity
16.4 oz
Description
Pack of 2, 164 oz Propane Camping Gas Cylinders PRODUCT FEATURES PURE HOT Each bottle contains 164 OZ BLUEFIRE Brand standard propane with the purity 95 Hot and less odor EASYTOUSE Portable and safe Easy to carry for outdoor activities COG is designed low enough to stand stable on the ground when using HOT BURN Flame temp in Oxygen2,821 degree C5,110 degree F Flame temp in Air1,982 degree C3,600 degree F, BTUCuFt2,498, hot enough for most devices and jobs
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.