Shop BLUEGRASS LIVING
See all product information
Create Account
Linear Fireplace Two-Sided Viewing Kit - 48 in.
- Mfr # L2S48-1
- Zoro # G324153212
product price:Â
$
1,041.99
/ea
Free Shipping & Returns
Key Features
Overall Length
56 in
Overall Width
18.5 in
Color
Clear
Finish
Clear
Overall Height
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L2S48-1
- Zoro #
- G324153212
- UPC #
- 848660008994
- Country of Origin
- United States
Dimensions
- Overall Length
- 56 in
- Overall Width
- 18.5 in
- Overall Height
- 1.5 in
Details
- Color
- Clear
- Finish
- Clear
- Material
- Metal
Description
Open up your Bluegrass Living 48 inch linear vent free fireplace to two rooms at once with the L2S48-1 Two-Sided Viewing Kit. This see-through conversion kit is designed for the 48 inch linear fireplace and adds a rear tempered glass viewing panel so the fire can be enjoyed from both sides, making it an ideal centerpiece for room dividers, peninsula walls, and open-concept living spaces. The kit includes the tempered glass viewing panel and mounting hardware needed to transform your single-sided linear fireplace into a striking two-sided focal point. Product Features Converts a Bluegrass Living 48 inch single-sided linear fireplace to a two-sided, see-through configuration Adds a rear tempered glass viewing panel for viewing from both sides Ideal for room dividers, peninsula walls, and open-concept spaces Designed specifically for the Bluegrass Living 48 inch linear vent free fireplace Includes tempered glass viewing panel and mounting hardware Professional installation recommended Ships in 2 cartons Product Weight: 5.5 lbs. What's In the Box: Tempered Glass Viewing Panel - Qty. 1 Hardware Pack - Qty. 1 WARNING Click Here for detailed information on Prop 65.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.