Shop KEROHEAT
See all product information
Create Account
Oil Fired Convection Heater, 23,500 BtuH, Kerosene, 1,000 sq ft Heat Area 1.9 gal
- Mfr # CV23K
- Zoro # G6146786
product price:Â
$
236.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
BtuH Output
23,500
Tank Capacity
1.9 gal
Voltage
Not Required
Hours on One Filling
12 hr
Heating Area
1,000 sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CV23K
- Zoro #
- G6146786
- UPC #
- 795561922334
- Country of Origin
- China
- BtuH Output
- 23,500
- Tank Capacity
- 1.9 gal
- Voltage
- Not Required
- Hours on One Filling
- 12 hr
- Heating Area
- 1,000 sq ft
- Fuel Consumption
- 0.16 gph
- Item
- Oil Fired Convection Heater
- Includes
- Batteries, Siphon Pump
- Features
- Metal Burner Type
- Standards
- UL
- Safety Features
- 360 Degrees Safety Grill, Drip Tray, Automatic Shut-Off
- Fuel Type
- Kerosene
- Ignition Power Source
- Battery
- Ignition Type
- Electronic
- Product Type
- Portable Oil and Kerosene Radiant Floor Heater
Dimensions
- Width
- 18 1/8 in
- Height
- 18 1/8 in
- Manufacturers Warranty Length
- 2 yr
- Fits Chest Size
- Metal Burner Type
Description
Oil Fired Convection Heater, Fuel Type Kerosene, Heating Area 1,000 sq ft, Tank Capacity 1.9 gal, Hours on One Filling 12 hr, Safety Features Automatic Shut-Off, 360 Degrees Safety Grill, Drip Tray, Features Automatic Ignition, Fuel Gauge, Metal Burner Type, Fuel Consumption 0.16 gph, Ignition Type Electronic, Includes Batteries, Siphon Pump, Manufacturers Warranty Length 2 yr, Standards UL, Ignition Power Source Battery
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.