Brownline Monthly Planner
- Mfr # CB1262V.BLK
- Zoro # G6141707
product price:Â
$
13.35
/ea
Key Features
Refills
No
Style
Appointment Books
Sheet Size
8-1/2 in x 11 in
Format
One Month per Two-Page Spread
Cover Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CB1262V.BLK
- Zoro #
- G6141707
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Size (Bound-Side First)
- 11 x 8.5
- Sheet Height
- 11 in
- Sheet Width
- 8 1/2 in
- Fits Chest Size
- Ruled Blocks, Telephone/Address Pages
Description
Julian Dates - Monthly - 14 Month - December 2026 to January 2028 - 1 Month Double Page Layout - 11" x 8 1/2" Sheet Size - Twin Wire - Black - Poly - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.