Shop BLUELINE
See all product information
Create Account
Monthly Desk Pad Calendar, 21.25 x 16, White/Blue/Green Sheets, 12-Month (Jan to Dec): 2025
- Mfr # C181731
- Zoro # G7486145
product price:Â
$
9.99
/ea
Key Features
Style
One Month per Page
Color
Family: Multicolor; Sheet: White/Blue/Green; Corner: Black
Sheet Size
21.25 x 16
Format
Monthly
Features
Regular YearCountdown of days passed and days to come.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C181731
- Zoro #
- G7486145
- UPC #
- -
- Country of Origin
- China
- Item
- Desk Pad,Monthy,21-25x16",Wht
- Style
- One Month per Page
- Color
- Family: Multicolor; Sheet: White/Blue/Green; Corner: Black
- Format
- Monthly
- Features
- Regular YearCountdown of days passed and days to come.
- Includes
- Desk-Pad Backboard (Included)
- Cover Material
- Reinforced Chipboard
- Calendar Term
- 12-Month (Jan to Dec)
- Binding Type
- Stapled; Taped
- Punching
- Top: 2-Hole
- Edition Year
- 2024
- Calendar Reference Blocks
- Current Year
- Dated/Undated
- Dated
- Hanger Style
- Punched Eyelet
- Reversible
- No
- Holder Color
- Brown/Natural
- Holder Style
- Desk-Pad Backboard (Included)
- Academic Year
- No
- Seasonal Availability
- No
- Refillable
- No
- Holder Material
- Reinforced Chipboard
- Julian Dates
- Yes
- Spread Format
- One Month per Page
Dimensions
- Sheet Size
- 21.25 x 16
Description
Desk Pad,Monthy,21-25x16 In.,Wht
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.