Academic 13-Month Desk Pad Calendar, 21.25 x 16, Black Headband, 13-Month (July to July): 2024-2025
- Mfr # CA181731
- Zoro # G7492226
product price:Â
$
9.85
/ea
Key Features
Refills
No
Style
Stapled; Taped
Color
White/Blue/Green
Sheet Size
21.25 x 16
Format
One Month per Page
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CA181731
- Zoro #
- G7492226
- UPC #
- -
- Country of Origin
- China
Dimensions
- Sheet Size
- 21.25 x 16
Details
- Item
- Desk Pad,Monthly,Academic
- Refills
- No
- Style
- Stapled; Taped
- Color
- White/Blue/Green
- Format
- One Month per Page
- Features
- Academic Year—With ruled blocks and a "Notes" section on the right-hand margin of each page.
- Cover Material
- Chipboard; Poly
- Dated/Undated
- Dated
- Reversible
- No
- Seasonal Availability
- Yes
- Julian Dates
- Yes
- Academic Year
- Yes
- Holder Style
- Two-Corner Desk-Pad with Backboard (Included)
- Calendar Reference Blocks
- Current Year
- Corner Color
- Black
- Calendar Term
- 13-Month (July to July)
- Binding Color
- Black
- Holder Color
- Brown/Natural
- Edition Year
- 2022 to 2023
Description
Desk Pad,Monthly,Academic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.