Shop BLUELINE

Monthly Desk Pad Calendar, DoodlePlan Coloring Pages, 17.75 x 10.88, 12-Month (Jan-Dec): 2025

  • Mfr # C2917001
  • Zoro # G6141777

product price: 
$
9.45
/ea

Key Features

Refills
No
Style
Top: 2-Hole
Sheet Size
17 3/4 in x 10 7/8 in
Color
Botanica
Format
One Month per Page
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C2917001
Zoro #
G6141777
UPC #
-
Country of Origin
China

Dimensions

Sheet Size
17 3/4 in x 10 7/8 in
Sheet Width
10 7/8 in
Sheet Height
17 3/4 in
Fits Chest Size
Chipboard Backer, Coloring Pages

Details

Item
Desk Pad Calendar
Refills
No
Style
Top: 2-Hole
Color
Botanica
Format
One Month per Page
Paper Color
White/Black
Features
Chipboard Backer, Coloring Pages
Product Type
Desk Pad Calendar
Dated/Undated
Dated
Page Theme
DoodlePlan Adult Coloring Botanica Artwork
Binding Type
Stapled; Taped
Edition Year
2023
Binding Color
Black
Calendar Reference Blocks
Current Year
Sheet Color
White/Black
Julian Dates
Yes
Calendar Term
12-Month (Jan-Dec)
Corner Color
Clear
Design/Theme
Floral Artwork
Includes Julian Dates
Julian Dates Included
Date Format
One Month per Page
Refillable
Not Refillable
Wire Color
Botanica

Description

Desk Pad Calendar,17-3/4 x 10-7/8"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.