
High-Capacity Steno Pad, Blue Cover, Medium/College Rule, (180) White 6 x 9 Sheets
Mfr # AT12B
Zoro # G523333231
product price: $8.89
/eaKey Features
Binding
Spiral Coil
Rule Lines per Sheet
20
Ruling Color
Green
Format
Medium/College Rule
Paper Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AT12B
Zoro #
G523333231
UPC #
69775440053
Country of Origin
Canada
Dimensions
Width
6 in
Sheet Ruling Size
9/32 in
Sheet Size
6 in x 9 in
Height
9 in
Details
Binding
Spiral Coil
Rule Lines per Sheet
20
Ruling Color
Green
Format
Medium/College Rule
Paper Color
White
Columns per Sheet
2
Recycled Content
0%
Binding Location
Top
Number of Sections
1
Cover Color
Blue
Sheets per Pad
180
Item
Steno Pad
Description
Take notes in a high-capacity manner. Fleixible steno pad with top wire bound to open completely and for an easier handwriting experience. 97 brightness white paper. Green ruling with brown center divide allows you to create side by side lists or take notes in a column format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.