
NotePro Notebook, 1-Subject, Wide/Legal Rule, Dark Raspberry Cover, (100) 10.75 x 8.5 Sheets
Mfr # A10200.RAS
Zoro # G823334082
product price:Â $32.35
/eaKey Features
Number of Pockets
1
Binding
Twin-Wire
Number of Sheets
100
Number of Sections
1
Binding Location
Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A10200.RAS
Zoro #
G823334082
UPC #
69775372019
Country of Origin
Canada
Dimensions
Sheet Ruling Size
3/8 in
Sheet Size
10.75 in x 8.5 in
Width
9 in
Height
11 in
Details
Number of Pockets
1
Binding
Twin-Wire
Number of Sheets
100
Number of Sections
1
Binding Location
Side
Recycled Content
50%
Perforation
Micro-Perforation
Paper Color
White
Cover Material
Hard Board
Item
Notebook
Cover Color
Dark Raspberry
Format
Date Line, Page Number Line; Wide/Legal Rule
Ruling Color
Blue
Includes
Index Sheet, Self-Adhesive Tabs
Description
Take notes like a pro with NotePro. Hardcover notebook delivers increased writing stability while its lizard-look cover pattern adds an attractive element of professional sophistication. Each microperforated sheet features an abbreviated note-taking format with space for you to capture dates, titles and entry-specific page numbers. Variously colored self-stick tabs and labeling stickers are included for customizing an index, for adding a custom title to the front cover or spine as well as for drawing extra attention to important notes, pages and sections. Twin-wire binding allows the book to lie flat when open. Interior storage pocket accommodates loose sheets, receipts, tickets and more. Archival-quality paper is printed with vegetable-oil-based inks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.