Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Blueline Net Zero Carbon Monthly Desk Pad Calendar, 22 x 17, 2020 C177847

Net Zero Carbon Monthly Desk Pad Calendar, 22 x 17, 2020 (Discontinued)

  • Mfr # C177847
  • Zoro # G5174450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C177847
Zoro #
G5174450
UPC #
69775981006
Country of Origin
Mexico

Dimensions

Sheet Size
22 x 17

Details

Style
Stapled; Taped
Refills
No
Color
White/Gray/Blue
Format
Monthly
Academic Year
No
Reversible
No
Dated/Undated
Dated
Julian Dates
Yes
Seasonal Availability
No
Cover Material
Poly; Reinforced Chipboard
Standards
Carbon Neutral Company Certified
Holder Style
Two-Corner Desk-Pad with Backboard (Included)
Calendar Reference Blocks
Current Year
Corner Color
Clear
Edition Year
2023
Calendar Term
12-Month (Jan to Dec)
Binding Color
Black
Holder Color
Brown/Natural

Description

Blueline® Net Zero Carbon Monthly Desk Pad Calendar, 22 x 17, Black Band and Corners, 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.